Beli batu gerinda diamond wheel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Electroplated Diamond Wheel (Mata Gerinda Diamond)
    36%
    Mulai

    Rp1.199.900

    TRUSCO Electroplated Diamond Wheel (Mata Gerinda Diamond)
    atribut:
    • Grain Size (#): 60
    • Outside Diameter (mm): 100
    • Thickness (mm): 14
    • Hole Diameter (mm): 15
    • Purpose of Use: For cutting and polishing of roof tile, marble, FRP, refractory brick, glass and granite, etc. Working Tool: Disc grinder.
  2. TJAP MATA Diamond Cup Grinding Wheel (Mangkok Gerinda Beton)
    Mulai

    Rp1.099.900

  3. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp189.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  4. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    24%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  5. 3M Cubitron 2 Precision Surface Grinding Wheel (Batu Gerinda)
    48%
    Mulai

    Rp2.399.900

    3M Cubitron 2 Precision Surface Grinding Wheel (Batu Gerinda)
    Deskripsi:
    A grindstone for surface grinders. This is a ceramic grindstone that uses precision molding abrasives that apply 3Ms core technology, micro-replication technology (high-definition surface technology). Contributes to significant productivity improvement, reduction of tool costs, and improvement and stabilization of workpiece quality.
    atribut:
    • Material: Abrasive: Ceramic abrasive, Binder: Vitreous (Vitrified)
    • Outer Diameter (φmm): 200
    • Hole Diameter (φmm): 50.8
    • Grinding Wheel Peripheral Speed (m/minute): 2400
    • Thickness (mm): 19
    • Abrasive: 93DA
    • Abrasive Grain Size: 120
    • TRUSCO Number: 819-1113
  6. TRUSCO Grinding Wheel (Amplas Flap)
    44%
    Mulai

    Rp259.900

    TRUSCO Grinding Wheel (Amplas Flap)
    Deskripsi:
    Purpose: Surface finishing of various kinds of metal scratches, scale removal, finish polishing, hair line finishing of various metals, surface finishing, used tools: flexible grinder, double sided grinder, deburring of plastics, moldings, round bars and pipes, metal ? Polishing of curved surfaces and irregular-shaped surfaces of woodwork etc.
    atribut:
    • Width (mm): 25
    • Thickness (mm): 25
    • Hole Diameter (phi mm): 12.7
    • Maximum Operating Speed (m/s[m/minute]): 42(2520)
    • Maximum Rotation Speed (rpm): 8000
    • Outer Diameter d (mm): 100
    • Purpose of Use: For removing scratches, scale removal, finish polishing of various metals. For hairline finish of various metals, surface finish. Working Tool: Flexible grinder, double-headed grinder.
  7. BLITZ Diamond Bowl Grinding Wheel (Batu Gerinda Mangkuk Berlian)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    BLITZ Diamond Bowl Grinding Wheel (Batu Gerinda Mangkuk Berlian)
    Deskripsi:
    Diamond Asah mangkok
    atribut:
    • Product ID: BLI0309
    • Size: 5inchx45x10x3mm
    • Grit: #240
  8. Sumitomo Electric Sumitube W3F2 Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp389.900

    Sumitomo Electric Sumitube W3F2 Cable Sleeve (Selongsong Kabel)
    Deskripsi:
    Waterproofing of electronic components with large steps, treatment of wire branch, insulation protection of wire connection
    atribut:
    • Tensile Strength (MPa): Before aging/10.4 or more After aging/7.3 or more (158 degrees Celsiusx7 days)
    • RoHS Directive: 10 substances
    • Ratio: 3:1
    • Color: Black
    • Conformity Standard: Sumitomo Electric Fine Polymer Specifications (Specification number R4-0180), UL224 (certification file No.E75077), RoHS compliant
    • Continuous Operating Temperature (°C): -55 to 125
    • Dielectric Breakdown Voltage (kV): Before aging/AC2.5 or more After aging/AC2.5 or more (158 degrees Celsiusx7 days, residual rate 50% or more)
    • Length (m): 1.22
    • Material: [Outer layer] Electron beam crosslinked soft flame-retardant polyolefin resin, [Interior] Heat-meltable adhesive
    • Shrink Completion Temperature (°C): 110
    • Shrink Temperature: 115 degrees Celsius or higher
    • Volume Resistivity (ohm.cm): 1.0x1014 or more
    • Withstand Voltage: Before aging/AC2.5kVx60 seconds, no destruction After aging/158 degrees Celsiusx7 days, AC2.5kVx60 seconds, no destruction
  9. DEWALT Vacuum Basah & Kering Tanpa Kabel (Penyedot Debu)
    Mulai

    Rp4.699.900

    DEWALT Vacuum Basah & Kering Tanpa Kabel (Penyedot Debu)
    atribut:
    • Hose Dia. (mm): Inner Ø φ31/outer Ø φ41
    • Specifications: Dust collection (for both dry and wet), Blower function
    • Tank Capacity (L) : 7.5
  10. JTC Screwdriver Socket Torx Bit (Obeng)
    50%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp13.900

  11. KINIK Mata Gerinda GC
    Rating:
    95% of 100
    (4)
    Mulai

    Rp169.900

    KINIK Mata Gerinda GC
    atribut:
    • Abrasive Material: Green Silicon Carbide
    • Shape: 1A
  12. NAKANISHI Electroplated Diamond Bur (Mata Bor Tuner Diamond)
    40%
    Mulai

    Rp649.900

    NAKANISHI Electroplated Diamond Bur (Mata Bor Tuner Diamond)
    Deskripsi:
    -High grinding performance and durability are demonstrated from internal fine hole processing to outer diameter grinding and rough machining.
    atribut:
    • Cutting DiameterxBlade LengthxShaft DiameterxTotal Length: 0.1x1x3x40mm
    • Grain Size: #1000
    • Maximum Working Rotation Speed: 92000rpm
  13. TRUSCO Hose Braided Long Roll (Selang Benang)
    72%
    Mulai

    Rp1.399.900

    TRUSCO Hose Braided Long Roll (Selang Benang)
    Deskripsi:
    Use:Factory air and water pipe in machine tool, molding machine, factory equipment
    atribut:
    • Purpose of Use: Industrial air/water pipe for machine tools, molding type machines, factory equipment, etc.
    • Specifications: Winding Drum
  14. CGK Drilling & Grinding Machine (Doruken)
    54%
    Mulai

    Rp16.999.900

    CGK Drilling & Grinding Machine (Doruken)
    atribut:
    • Power Cord Length (m): 1.6
Daftar Harga batu gerinda diamond wheel Terbaru November 2026
TRUSCO Electroplated Diamond Wheel (Mata Gerinda Diamond)Rp1.199.900
KRISBOW Diamond Grinding Wheel Surface (Mangkok Gerinda Beton)Rp209.900
TJAP MATA Diamond Cup Grinding Wheel (Mangkok Gerinda Beton)Rp1.099.900
KINIK Surface Grinding Wheel (Batu Gerinda)Rp189.900
Nippon Resibon Grinding Wheel (Batu Gerinda Poles)Rp13.900
3M Cubitron 2 Precision Surface Grinding Wheel (Batu Gerinda)Rp2.399.900
TJAP MATA Diamond Grinding Wheel Plate (Batu Gerinda Asah Diamond)Rp379.900
Nippon Resibon Offset Grinding Wheel Mini (Batu Gerinda Poles)Rp23.900
TRUSCO Grinding Wheel (Amplas Flap)Rp259.900
BLITZ Diamond Bowl Grinding Wheel (Batu Gerinda Mangkuk Berlian)Rp279.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)